Select Country and Language Europe, Middle East & Africa / English
Change Country
CCHE-CP12-72 | CORNING

CORNING | CCHE-CP12-72 | 12 Fiber, 6 SC Duplex SM/OS2 UPC CCH Adapter Panel, ceramic sleeve

  • Manufacturer # CCHE-CP12-72
  • Anixter #289675
Connector Type: SC DUPLEX
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 6
Description

CCHE Panel, black, 6 SC duplex, blue OS2

Features
  • Designed to accommodate all industry - Standard adapter types
  • Unique color-coded connector labeling system
  • Universal approach is used; one panel size fits in all standard LANscape solutions hardware
Specifications
  • CCHE Panel
  • Fiber Category: OS2 Single-Mode
  • Housing Material: High-Grade Steel
  • Fiber Count: 12
  • Number Of Adapters: 6
  • Color: Black
  • Connector Type: SC Duplex
  • Adapter Type: SC Duplex
  • Adapter Housing Material: Composite
  • Adapter Housing Color: Blue
  • Insert Material: Ceramic
  • Dimension: 155 mm Length x 35 mm Width
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items