Select Country and Language Europe, Middle East & Africa / English
Change Country
CCHE-CP12-G7 | CORNING

CORNING | CCHE-CP12-G7 | 12 Fiber, 6 SC Duplex MM/OM2 CCH Adapter Panel, ceramic sleeve

  • Manufacturer # CCHE-CP12-G7
  • Anixter #289677
Connector Type: SC DUPLEX
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 6
Description

CCHE Panel, black, 6 SC duplex, black OM2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items