CCHE-CP24-05 | CORNING

CORNING | CCHE-CP24-05 | CONN.PANEL W/12 LC DUPX ADPT MM 62.5 CER.INSERT/COMP.HOUS. LOADED(CCH&WCHE)

  • Manufacturer # CCHE-CP24-05
  • Anixter #289684
Connector Type: LC
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 12
Description

CCHE Panel, black, 12 LC duplex, beige OM1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items