CCHE-CP24-L4 - CORNING - Closet Connector | Anixter
CCHE-CP24-L4 | CORNING

CORNING | CCHE-CP24-L4 | Closet Connector Housing Panel, Single-Mode, LC Duplex, 24-Fiber, Blue, Ceramic

  • Manufacturer # CCHE-CP24-L4
  • Anixter #539596
Connector Type: LC
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 12
Features
  • Designed to Accommodate All Industry-Standard Adapter Types
  • Unique Color-Coded Connector Labeling System
  • Universal Approach is Used
  • One Panel Size Fits in All Standard Lanscape Solutions Hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items