Select Country and Language Europe, Middle East & Africa / English
Change Country
CCHE-CPE4-E3 | CORNING

CORNING | CCHE-CPE4-E3 | CONN PANEL 12XMTP MM 50/125 OM3 CER INSERT/COMP HOUSING LOADED(CCH/PCH/WCH)

  • Manufacturer # CCHE-CPE4-E3
  • Anixter #362801
Connector Type: MTP
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items