CCMKIT1 | PANDUIT

PANDUIT | CCMKIT1 | Cable Management Kit For Network Cabinet or Enclosure, Includes Various Tak-Ty Cable Ties, Cable Tie Mounts and Wire Saddles (standard size cable ties)

  • Manufacturer # CCMKIT1
  • Anixter #341969
Cable Management Type: STRAP/TIE
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Kit includes the following: 1 roll 15' (4.6m) length .33" (8.4mm) width Tak-Ty Cable Ties, 24 nylon cable ties, 12 adhesive backed cable tie mounts, 6 push style cable tie mounts, 4 vertical wire saddles, 8 flat Pan-Post(TM) Standoffs for use with std . nylon cable ties

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items