CCS-03U - CORNING - Closet Connector and | Anixter
CCS-03U | CORNING

CORNING | CCS-03U | Closet Connector and Splice Housing (CCS), holds four CCH connector panels and four 2R/2S splice trays

  • Manufacturer # CCS-03U
  • Anixter #532654
Loaded: UNLOADED
Type: RACK MOUNT
Description

The Closet Connector Splice housing (CCS) combines the benefits of a connector housing and splice housing into a single unit. This cost-effective design approach reduces the number of housings being installed, saving the user valuable and expensive rack space. The CCS is a rack-mounted product that is to be used in premises applications in the main crossconnect (MC) or intermediate cross-connect (IC) locations. To optimize the flexibility of this design, Corning Cable Systems recommends the use of pigtailed panels to reduce installation time and improve quality. These panels are available in a variety of connector types and come complete with factory-installed and tested connectorized pigtails. Product will fit in either 19- or 23-in equipment racks or cabinets. The housing is built to be mounted in a 19-in rack or cabinet. Optional 23-in brackets are also available. A field-installable lock kit is available for both the front and rear doors.

Applications

Enterprise Networks

Specifications
  • Mounting Type: Rack 19-in, Rack 23-in
  • Product Type (FOH): Rack-Mountable Hardware
  • Height Unit: 3U
  • Housing Color: Black
  • Housing Type: CCS
  • Locking Availability: Front or rear
  • Maximum Number of Panels per Housing: 4
  • Panel or Module Type: CCH
  • Splice Tray Options: Up to (4) category 2R, 2S or 2M. (2) category 4R, 4S, or 4M
  • Dimensions (HxWxD) (Metric-cm): 13.3x43.25x30.5 cm
  • Dimensions (HxWxD) (US): 5.25x17x12 in
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items