CCSAT45RU-600ST - COMMSCOPE SYSTIMAX | Anixter
CCSAT45RU-600ST | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | CCSAT45RU-600ST | SATURN SERIES CABINET 45RU 800X600 COMPLETE STD SIDES 20WAY P/R,4 FAN KIT

  • Manufacturer # CCSAT45RU-600ST
  • Anixter #541036
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 600MM
Overall Height: 79"
Overall Width: 800MM
Rack Units: 45U
Seismic Rating: YES
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items