Select Country and Language Europe, Middle East & Africa / English
Change Country
CCXEDA-D0047-C001-X2 | CORNING

CORNING | CCXEDA-D0047-C001-X2 | FutureCom F/FTP 550/23 Fiber Cable, Blue Jacket, Category 6A, 250 Meters

  • Manufacturer # CCXEDA-D0047-C001-X2
  • Anixter #CMZ-00423COR-F6AU-06
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: BLUE
Shielded: F/FTP - FOILED/FOILED TWISTED PAIR
Type: DATA
Description

The FutureCom F/FTP 550/23 cable is tested up to 550 MHz and provides transmission performance meeting Category 6A specifications EN 50288, IEC 61156-5 and Cat. 6 augmented in compliance with TIA/EIA 568.

Outstanding system headroom of the complete cabling system in compliance with ISO/IEC 11801 Edition 2.2. and EN 50173. Outstanding performance for the transmission of digital data signals for future coming applications up to 10GbE in compliance with the current Class EA (ISO/IEC 11801) and IEEE 802.3an standard. FutureCom cables are low skew products, i.e. the difference in propagation delay between the individual pairs is very low. This is increasingly being requested for Gigabit Ethernet. The suitability of the cable for high-bit-rate transmission systems ensures a high degree of future proofing. Additional features are the slim design and low weight of the cables. Each pair is individually shielded with foil (FTP). The twisted pairs are additionally enclosed an overall shielded foil (F/FTP) to provide superior shielding performance.

The cable thus exceeds the requirements for EN 55022 Class B emission and EN 55024 immunity, enabling networks to be built which are compliant with the standards on electromagnetic compatibility.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items