Select Country and Language Europe, Middle East & Africa / English
Change Country
CCXEDB-D0047-C001-L7 | CORNING

CORNING | CCXEDB-D0047-C001-L7 | S/FTP 550/23 Cat6A 4P Simplex Copper Cable, LS0H/LSZH, FRNC, 1.000m drum

  • Manufacturer # CCXEDB-D0047-C001-L7
  • Anixter #CMZ-00423COR-C6R-06
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Jacket Color: BLUE
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA
Features
  • Specified up to 550MHz
  • Flame retardant to IEC 60332-3, Category C
  • 23 AWG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items