Select Country and Language Europe, Middle East & Africa / English
Change Country
CCXEDB-D0087-C001-L6 | CORNING

CORNING | CCXEDB-D0087-C001-L6 | 24AWG/4PRX2 CAT6 STP SOL BC POLYOLEFIN LSZH GREY. ICCS CABLE. RATED 300MHZ

  • Manufacturer # CCXEDB-D0087-C001-L6
  • Anixter #CMZ-00823STP-5S-N
Category: CATEGORY 5
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 8 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: GREY
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Features
  • Specified up to 550MHz
  • Flame retardant to IEC 60332-3, Category C
  • 23 AWG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items