CCXEDB-F0047-C001-X2 - CORNING - CABLE, 23 | Anixter
CCXEDB-F0047-C001-X2 | CORNING

CORNING | CCXEDB-F0047-C001-X2 | CABLE, 23 AWG, 4 PAIR, FOIL AND BRAID SHIELDED TWISTED PAIR 600 FUTURECOM LOW SMOKE ZERO HALOGEN 600MHZ COLOR BLUE CAT 7 250 METER REEL

  • Manufacturer # CCXEDB-F0047-C001-X2
  • Anixter #543406
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: BLUE
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items