CCXEDR-D0047-C002-X2 | CORNING

CORNING | CCXEDR-D0047-C002-X2 | S/FTP 450/23S AWG 4PR TWISTED CAT6 LSZH BLUE PIMF BRAID X2 (250MTS/BOX)

  • Manufacturer # CCXEDR-D0047-C002-X2 | CCXEDR-D0047-C002
  • Anixter #CCXEDR-D0047-C002-X2
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Jacket Color: BLUE
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items