Select Country and Language Europe, Middle East & Africa / English
Change Country
CCXERA-B0047-C001-L7 | CORNING

CORNING | CCXERA-B0047-C001-L7 | Indoor Copper Cable, FutureCom, Category 6, LSZH, 23 AWG, 4-Pair, 250 MHz, U/FTP, Fuild, 1000 Meters

  • Manufacturer # CCXERA-B0047-C001-L7
  • Anixter #CMZ-00423COR-CF6R-06
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: BLUE
Shielded: U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type: DATA
Description

The FutureCom U/FTP 250 AWG23 cable is designed for applications up to 250 MHz and its transmission characteristics exceed Category 6 specifications according to EN 50288-5-1, IEC 61156-5 and TIA/EIA 568. High system margins for the complete link according to ISO/IEC 11801 Ed. 2.2 (2011) and EN 50173 (Series) will be achieved by using corresponding hardware together with this copper data cable. Due to the very low delay skew between the pairs these FutureCom cables are especially suitable for Gigabit Ethernet. The cable has a streamlined construction and low weight. Each pair is individually foil shielded, which guarantees outstanding shielding characteristics. The cable satisfies Class B interference radiation standards according to EN 55022, as well as immunity according to EN 55024, which enables the realisation of CE-compatible networks.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items