Select Country and Language Europe, Middle East & Africa / English
Change Country
CETTF1011-200 | TRANSITION NETWORKS

TRANSITION NETWORKS | CETTF1011-200 | Ethernet 10BASE-T to 10BASE-FL

  • Manufacturer # CETTF1011-200
  • Anixter #279093
Features
  • Integrate mixed cabling environments using either switched or shared Ethernet.
  • Point System ChassisCan be used with any Point System Chassis.
  • AutoCrossAutomatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration.
  • Link Pass ThroughLink Pass Through is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal.
  • Automatic Link RestorationTransition Networks's converters will automatically re-establish link in all network conditions.
  • Remote Firmware Upgrade
Specifications
  • Port One: 10BASE-T (RJ45) [100 m/328 ft.]
  • Single-mode.Regulatory Compliance: EN55022
  • EN55024
  • EN61000
  • CE Mark FCC & CISPR Class A devices comply with radiated emissions standards for commercial applications in the United States (FCC Class A) and Eope (CISPR Class A.) FCC & CISPR Class B devices comply with radiated emissions standards for residential applications in the United States (FCC Class B) and Europe (CISPR Class B.)
  • Single-mode.Warranty: Lifetime
  • Single-mode.Shipping Weight: 1 lb. [0.45 kg]
  • Single-mode.Status Leds: PWR (Power): On for normal operation LKF (Link Fiber): Steady LED indicates good 10BASE-FL link and normal operation RXF (Receive Fiber): Flashing LED indicates data reception on 10BASE-FL link LKC (Link Copper): Stead y LED indicates good 10BASE-T link and normal operation RXC (Receive Copper): Flashing LED indicates data reception on 10BASE-T link
  • Single-mode.Power Consumption: 2.3 watts
  • Port Two: 10BASE-FL 850nm multimode (ST) [2 km/1.2 mi.]
  • Single-mode.Dimensons: Width: 0.85" [22 mm] Depth: 5.0" [127 mm] Height: 3.4" [86 mm]
  • Single-mode.Environment: See chassis specifications
  • Single-mode.3-Position Jumper: Hardware: Converter mode is determined by 4-position switch settings. Software: Converter mode is determined by most recently saved on-board microprocessor settings.
Tech. Info & Standards

Tech Info and Standards: IEEE Std. 802.3(tm) 10BASE-T 10BASE-FL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items