Select Country and Language Europe, Middle East & Africa / English
Change Country
CFAPPBL2 | PANDUIT

PANDUIT | CFAPPBL2 | Fiber Adapter Patch Panel 2 RU

  • Manufacturer # CFAPPBL2
  • Anixter #226176
Connectorized Fibers: 48/96
Loaded: UNLOADED
Spliced Fibers: 96
Type: RACK MOUNT
Features
  • Mount to standard EIA 19" rack rails
  • Standard version holds both QuickNet(TM) Fiber Optic Cassettes and Opticom(TM) Fiber Adapter Panels
  • Angled version holds Opticom(TM) Fiber Adapter Panels and matches Mini-Com(TM) Angled Patch Panel profile
  • Use with Opticom(TM) Rack Mount Fiber Trays to protect fibers and terminations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items