Select Country and Language Europe, Middle East & Africa / English
Change Country
CFD66S2SEW | PANDUIT

PANDUIT | CFD66S2SEW | Adapter, Mini-Com OPUS 66, 2-Port, Sloped Shuttered, In-wall or Surface Mount Installation, European White

  • Manufacturer # CFD66S2SEW
  • Anixter #422360
Category: CATEGORY 6
Color: WHITE
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 2
Termination: 66
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items