CFFP4EI | PANDUIT

PANDUIT | CFFP4EI | Furniture Faceplate, 4 port, Electric Ivory

  • Manufacturer # CFFP4EI
  • Anixter #174013
Color: IVORY
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 4
_Color: Electrical ivory
Description

Faceplate snaps into knockouts found on modular furniture. Holds four Mini-Com Modules.

Features
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Optional adhesive labels available
  • Select faceplates feature label/label covers for easy port identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items