CFFP4IW - PANDUIT - Furniture Faceplate, 4 | Anixter
CFFP4IW | PANDUIT

PANDUIT | CFFP4IW | Furniture Faceplate, 4 Port, Off White

  • Manufacturer # CFFP4IW
  • Anixter #517856
Color: WHITE
Gang: 4
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 4
Features
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Optional adhesive labels available
  • Select faceplates feature label/label covers for easy port identification
Specifications
  • 4-Port Snap-On Modular Furniture Faceplate
  • Style: Flat
  • Color: Off White
  • Number Of Ports: 4
  • Material: ABS
  • Label Type: Optional Adhesive
  • Connection Type: UTP, STP, Fiber-Optic, A/V
  • Furniture Style: Standard
  • Number Of Module Spaces: 4
  • Dimension: 1.79 Inch Height x 2.90 Inch Width x 0.88 Inch Depth x 0.88 Inch Thickness (45.5 mm x 73.7 mm x 22.4 mm x 22.4 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items