Select Country and Language Europe, Middle East & Africa / English
Change Country
CFP1IW | PANDUIT

PANDUIT | CFP1IW | Faceplate, 1 Port, Classic, Off White

  • Manufacturer # CFP1IW
  • Anixter #201586
Color: OFFWHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
Vendor No.: CFP1IW
_Color: Off-white
Features
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Optional adhesive labels available
Specifications
  • 1-Port Faceplate
  • Style: Flat
  • Color: Off White
  • Number Of Ports: 1
  • Faceplate Size: Single Gang
  • Material: ABS
  • Label Type: Optional Adhesive
  • Mount Orientation: Vertical
  • Dimension: 4.5 Inch Height x 2.75 Inch Width x 0.68 Inch Depth (114.3 mm x 69.8 mm x 17.4 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items