Select Country and Language Europe, Middle East & Africa / English
Change Country
CFP45LS2SAW | PANDUIT

PANDUIT | CFP45LS2SAW | Adapter, Mini-Com, 45x45mm, Includes 2 Port Sloped, Shuttered Module Insert with Label, Arctic White

  • Manufacturer # CFP45LS2SAW
  • Anixter #415599
Color: WHITE
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 2
Description

Mini-Com French Adapter Kit with Label includes 45x45mm adapter and sloped module insert with protective shutters and label/label cover. Accepts up to two Mini-Com Modules and accomodates up to 1/2 of a single gang bezel. Shutters are spring loaded and rotate out of the way for cable connections. Depth to rear of module: 16.5mm. Not suitable for use with any audio/video or fiber connector module that protrudes beyond the face of the insert.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items