CFP86S4AWY - PANDUIT - 4-PORT UK STYLE | Anixter
CFP86S4AWY | PANDUIT

PANDUIT | CFP86S4AWY | 4-PORT UK STYLE FACEPLATE SLOPPED, 86 X 86 ARTIC WHITE

  • Manufacturer # CFP86S4AWY
  • Anixter #539586
Color: WHITE
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items