CFPAGS2PWY | PANDUIT

PANDUIT | CFPAGS2PWY | Adapter & Module Insert, Mini-Com, 50x50mm Adapter, 2-Port 1/2 Size Sloped Module Insert, Polar White

  • Manufacturer # CFPAGS2PWY
  • Anixter #529690
Color: WHITE
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

50 x 50mm adapter and one 1/2 size slopped module insert. Supplied with mounting screws and metal mounting plate. Depth to rear of modules (copper): 23.6mm

Features
  • Individual modules snap in and out
  • 2 or 3 module space solutions available
  • Excellent for fully shielded copper cabling and fiber applications
  • Adapter kit fits inside 80 x 80mm standard frame and PANDUIT frame (FCFP)
  • Front releasable inserts provided
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items