CFPCH3AW - PANDUIT - Faceplate, Mini-Com, | Anixter
CFPCH3AW | PANDUIT

PANDUIT | CFPCH3AW | Faceplate, Mini-Com, 3-Port, Switzerland, 37.5mm x 63mm, Artic White

  • Manufacturer # CFPCH3AW
  • Anixter #519332
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 3
Description

37.5 x 63mm faceplate holds up to three Mini-Com Modules. Depth to rear of modules: 28.6mm

Features
  • Individual modules snap in andout
  • Highest density, 100% modular solution of its design
  • Excellent for copper and fiber applications
  • Faceplates releasable from front side
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items