Select Country and Language Europe, Middle East & Africa / English
Change Country
CFPDS2SEWY | PANDUIT

PANDUIT | CFPDS2SEWY | Faceplate & Insert, Mini-Com, 2-Port, Denmark, Sloped Shuttered 1/2 Size Module Insert, European White

  • Manufacturer # CFPDS2SEWY
  • Anixter #343170
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Wiring: A/B UNIVERSAL
Description

Danish 77.1 x 50.4mm faceplate with one sloped shuttered 1/2 size module insert holds up to two Mini-Com Modules. Supplied with label/label cover. Depth to rear of modules: 17mm

Features
  • Individual modules snap in and out
  • Inserts are front releasable
  • Sloped design protects cable bend radius
  • Excellent for copper and fiber applications
  • High strength mounting method
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items