CFPDS2SGY - PANDUIT - 2 PORT FUGA FACEPLATE | Anixter
CFPDS2SGY | PANDUIT

PANDUIT | CFPDS2SGY | 2 PORT FUGA FACEPLATE UNLOADEDFOR MINICOM/SHUTTERED/DENMARK GREY ROHS

  • Manufacturer # CFPDS2SGY
  • Anixter #522373
Color: GREY
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items