CFPDS2SWHY - PANDUIT - 2 PORT FUGA FACEPLATE | Anixter
CFPDS2SWHY | PANDUIT

PANDUIT | CFPDS2SWHY | 2 PORT FUGA FACEPLATE UNLOADEDFOR MINICOM/SHUTTERED/DENMARK WHITE ROHS

  • Manufacturer # CFPDS2SWHY
  • Anixter #522372
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

Danish 77.1 x 50.4mm faceplate with one sloped shuttered 1/2 size module insert holds up to 2 mini-com modules. Supplied with label/label cover. Depth to rear of modules: 17mm. White

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items