Select Country and Language Europe, Middle East & Africa / English
Change Country
CFPE10IW-2GY | PANDUIT

PANDUIT | CFPE10IW-2GY | Faceplate, 10 Port, Double Gang, Executive, Off White

  • Manufacturer # CFPE10IW-2GY
  • Anixter #174010
Color: OFFWHITE
Gang: 2
Loaded: NO
Mounting: FLUSH MOUNT
Vendor No.: CFPE10IW-2G
_Color: Off-white
Features
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Include label/label covers for easy port identification
  • Raised rail design for aesthetic appeal
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items