Select Country and Language Europe, Middle East & Africa / English
Change Country
CFPE2EIY | PANDUIT

PANDUIT | CFPE2EIY | Faceplate, 2 Port, Single Gang, Executive, Electric Ivory

  • Manufacturer # CFPE2EIY
  • Anixter #174003
Color: IVORY
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
_Color: Electrical ivory
Features
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Include label/label covers for easy port identification
  • Raised rail design for aesthetic appeal
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items