CFPE3AWY | PANDUIT

PANDUIT | CFPE3AWY | Faceplate Frame & Faceplace, 80mm x 80mm Frame, 55mm x 55mm Sloped Faceplate, 3 Port, Accepts Mini-Com Modules,Includes Mounting Screws and Plate, Artic White

  • Manufacturer # CFPE3AWY
  • Anixter #546433
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 3
Description

80 x 80mm faceplate frame and one 55 x 55mm three module space sloped faceplate. Supplied with mounting screws, metal mounting plate, label and label holder. Depth to rear of modules (copper): 16mm

Features
  • Individual modules snap in and out
  • 2 or 3 module space solutions available
  • Excellent for fully shielded copper cabling and fiber applications
  • Adapter kit fits inside 80 x 80mm standard frame and PANDUIT frame (FCFP)
  • Front releasable inserts provided
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items