Select Country and Language Europe, Middle East & Africa / English
Change Country
CFPFLS1SAW | PANDUIT

PANDUIT | CFPFLS1SAW | Adapter, 45x45mm, 1 Port Sloped Shuttered Module, Arctic White

  • Manufacturer # CFPFLS1SAW
  • Anixter #370418
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Wiring: A/B UNIVERSAL
Description

45 x 45mm adapter with one position sloped and shuttered module with labels and icon slots.

Features
  • Module inserts are front releasable
  • Accept all 1/2 size module inserts
  • Excellent for copper and fiber applications
  • Can be mounted horizontally or vertically
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items