CFPFS2SAW - PANDUIT - Adapter, 45x45mm, 1 | Anixter
CFPFS2SAW | PANDUIT

PANDUIT | CFPFS2SAW | Adapter, 45x45mm, 1 1/2 Size Sloped Shuttered Module Insert, Arctic White

  • Manufacturer # CFPFS2SAW
  • Anixter #519170
Color: IVORY
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

45 X 45MM ADAPTER ANDO ONE 1/2 SIZE SLOPED MODULE INSERT. ARCTIC WHITE, CAN BE MOUNTED HORIZONTALLY OR VERTICALLY, EMPTY

Features
  • Module inserts are front releasable
  • Accept all 1/2 size module inserts
  • Excellent for copper and fiber applications
  • Can be mounted horizontally or vertically
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items