Select Country and Language Europe, Middle East & Africa / English
Change Country
CFPFS2SBL | PANDUIT

PANDUIT | CFPFS2SBL | Adapter & Module Insert, 45x45mm, One 2-Port, 1/2 Size Sloped Shuttered Module Insert, Accepts Mini-Com Models, Black

  • Manufacturer # CFPFS2SBL
  • Anixter #261712
Color: BLACK
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

45 x 45mm adapter with one 1/2 size sloped shuttered module insert. Depth to rear of modules: 19mm

Features
  • Module inserts are front releasable
  • Accept all 1/2 size module inserts
  • Excellent for copper and fiber applications
  • Can be mounted horizontally or vertically
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items