Select Country and Language Europe, Middle East & Africa / English
Change Country
CFPGAS3SBL | PANDUIT

PANDUIT | CFPGAS3SBL | Faceplate, Mini-Com, 3 Port, Sloped Shuttered, Mounts to Ackerman GB2 Sub Box, Black

  • Manufacturer # CFPGAS3SBL
  • Anixter #258661
Color: BLACK
Loaded: NO
Mounting: FLOOR MOUNT
Number of Ports: 3
Description

Mini-Com 3 port sloped shuttered faceplate, mounts to Ackermann GB2 Sub Box. Includes label with label covers for each available port.

Features
  • Individual modules snap in and out
  • Highest density, 100% modular, floor box faceplate available
  • Excellent for fully shielded copper cabling and fiber applications
  • One part provides a variety of different configurations with built in score lines to break away plastic as needed
  • Can be used with a variety of Ackermann floor boxes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items