CFPGFB3AW - PANDUIT - Floor box sloped | Anixter
CFPGFB3AW | PANDUIT

PANDUIT | CFPGFB3AW | Floor box sloped faceplate holds up to three Mini-Com Modules, includes label and label cover, compatible with a variety of German floor boxes, Arctic White

  • Manufacturer # CFPGFB3AW
  • Anixter #528411
Color: IVORY
Gang: 1
Loaded: NO
Mounting: FLOOR MOUNT
Number of Ports: 3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items