CFPGFB3BL - PANDUIT - Floor Box | Anixter
CFPGFB3BL | PANDUIT

PANDUIT | CFPGFB3BL | Floor Box Adapter/Faceplate, Sloped, 3-Port, Accepts Mini-Com Modules, Compatible with German Floor Boxes, Black

  • Manufacturer # CFPGFB3BL
  • Anixter #528412
Color: BLACK
Gang: 1
Loaded: NO
Mounting: FLOOR MOUNT
Number of Ports: 3
Features
  • Individual modules snap in and out
  • Highest density, 100% modular, floor box faceplate available
  • Excellent for fully shielded copper cabling and fiber applications
  • One part provides a variety of different configurations with built in score lines to break away plastic as needed
  • Can be used with a variety of Ackermann floor boxes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items