CFPH4BL - PANDUIT - Faceplate, 4 Port, | Anixter
CFPH4BL | PANDUIT

PANDUIT | CFPH4BL | Faceplate, 4 Port, Single Gang, Horizonal, Black

  • Manufacturer # CFPH4BL
  • Anixter #540844
Color: BLACK
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Description

Single gang, horizontal faceplate accepts four Mini-Com Modules.

Features
  • Compliments modern office workspace
  • Individual modules snap in and out
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items