CFPHS2WH | PANDUIT

PANDUIT | CFPHS2WH | Faceplate, 2 Port, Single Gang, Sloped Horizontal, White

  • Manufacturer # CFPHS2WH
  • Anixter #256953
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

Single gang sloped horizontal faceplate holds up to two Mini-Com Modules. Optional label is available as NWL2-1.

Features
  • Compliments modern office workspace
  • Individual modules snap in and out
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items