Select Country and Language Europe, Middle East & Africa / English
Change Country
CFPL2WHY | PANDUIT

PANDUIT | CFPL2WHY | Faceplate, 2 Port, Single Gang, Classic, Bulk Pack, White

  • Manufacturer # CFPL2WHY
  • Anixter #245448
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Features
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Include label/label covers for easy port identification
  • Replacement label/label covers available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items