CFPTR4CL | PANDUIT

PANDUIT | CFPTR4CL | Faceplate, 4-Port, Single Gang, Tamper Resistant, Includes (4) Encased Sloped Ports, Accepts Mini-Com Modules, 5.8"H x 3.1"W x 1.5"D (147.32mm x 78.74mm x 38.10mm), Clear

  • Manufacturer # CFPTR4CL
  • Anixter #256543
Category: CATEGORY 5E
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Features
  • Include two tamper resistant screws to prevent unauthorized access to the connections (combo head screws also included)
  • Sloped design improves bend radius control
  • Made of impact resistant material
  • Optional icons available
  • Two-piece hinged design
  • Mount to single gang opening
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items