CFPUKS2BWHY - PANDUIT - Faceplate, 2 Port | Anixter
CFPUKS2BWHY | PANDUIT

PANDUIT | CFPUKS2BWHY | Faceplate, 2 Port Accepting Mini-Com Modules, 86x86mm, Single Gang, Sloped, Includes a CMB Blank Module, White

  • Manufacturer # CFPUKS2BWHY
  • Anixter #530373
Color: WHITE
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

86 x 86mm single gang faceplate holds up to two Mini-Com Modules. Supplied with mounting screws and CMB blank module. Depth to rear of modules (copper): 12.7m

Features
  • Economical one piece design
  • Excellent for copper and fiber applications
  • High density, low profile solution
  • Minimal depth required behind the faceplate
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items