CFPUKS2SIWY - PANDUIT - Faceplate Frame & | Anixter
CFPUKS2SIWY | PANDUIT

PANDUIT | CFPUKS2SIWY | Faceplate Frame & Insert, Single Gang, 86x86mm, With 1/2-Size Sloped Shuttered Module Insert, UK, Off White

  • Manufacturer # CFPUKS2SIWY
  • Anixter #543062
Color: IVORY
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

86 x 86mm single gang faceplate frame and one 1/2 size sloped shuttered module insert. Depth to rear of modules: 18.0mm

Features
  • Individual modules snap in and out of provided insert
  • Single or double gang configurations
  • Excellent for copper and fiber applications
  • Shutters protect modules when not in use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items