CFPWR4CIG | PANDUIT

PANDUIT | CFPWR4CIG | Faceplate, 4 Port, Water Resistant, Industrial, International Gray Base, Clear Cover

  • Manufacturer # CFPWR4CIG
  • Anixter #287183
Color: GREY
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Features
  • Includes unique gaskets that prevent water from entering and damaging connections
  • Meets the level of protection required for an IP56 enclosure
  • Sloped design improves bend radius control
  • Made of impact resistant material
  • Optional icons available
  • Two-piece hinged design
  • Mounts to single gang opening
  • Includes combo head screws to secure cover to base (tamper resistant screws also included)
  • Accepts Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items