Select Country and Language Europe, Middle East & Africa / English
Change Country
CFS2BL | PANDUIT

PANDUIT | CFS2BL | Faceplate Fiber Spool, In Wall, Black

  • Manufacturer # CFS2BL
  • Anixter #204187
Color: BLACK
Loaded: NO
Features
  • Maintains 1" internal bend radius
  • Cable entry/exit from rear, top, and bottom helps maintain external bend radius
  • Designed for use with single or double gang wall board adapter
  • Stores up to 12 meters of unjacketed fiber cable or two meters of jacketed fiber cable
  • 3.65" (92.7mm) depth from rear of faceplate, not for use with in-wall boxes or in shallow walls
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items