CFTSL4AW - PANDUIT - Faceplate, Mini-Com, 4 | Anixter
CFTSL4AW | PANDUIT

PANDUIT | CFTSL4AW | Faceplate, Mini-Com, 4 Port, Thorsman, Sloped, 84mm x 84mm, Artic White

  • Manufacturer # CFTSL4AW
  • Anixter #544568
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Features
  • Designed to be used with Elko faceplate frame
  • Can be clearly identified with label and label cover
  • Individual modules snap in and out
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items