CFTSL4PW | PANDUIT

PANDUIT | CFTSL4PW | Faceplate, Mini-Com, 4 Port, Thorsman, Sloped, 84mm x 84mm, Polar White

  • Manufacturer # CFTSL4PW
  • Anixter #253015
Color: OFFWHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Description

Sloped faceplate holds up to four Mini-Com Modules. To be used with Thorsman plastic or metal trunking. Depth to rear of module (copper): 11.43mm

Features
  • Designed to be used with Elko faceplate frame
  • Can be clearly identified with label and label cover
  • Individual modules snap in and out
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items