Select Country and Language Europe, Middle East & Africa / English
Change Country
CFX5IW-X | PANDUIT

PANDUIT | CFX5IW-X | LD5 / LDPH5 / LDS5 Power Rated Coupler Fitting, Off White, Pack of 10

  • Manufacturer # CFX5IW-X
  • Anixter #170149
Color: WHITE
Components: FITTINGS
Type: NON-METALLIC
Vendor No.: CFX5IW-X
_Color: Off-white
Features
  • One inch bend radius fittings are designed to maintain the TIA/EIA-568-B and 569-B required minimum bend radius for high performance copper and fiber optic cabling systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items