CGAGY-X - PANDUIT - Faceplate Adapter, | Anixter
CGAGY-X | PANDUIT

PANDUIT | CGAGY-X | Faceplate Adapter, Gewiss Playbus Series, 1-Port Accepts Mini-Com, International Gray, Pack of 10

  • Manufacturer # CGAGY-X
  • Anixter #540001
Color: OFFWHITE
Loaded: NO
Mounting: FLUSH MOUNT
Description

Adapter holds one Mini-Com Module in a Gewiss Playbus Series Faceplate.

Features
  • Individual modules snap in and out
  • Same faceplate frame for data outlets as electrical outlets
  • Highest density, 100% modular solution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items