Select Country and Language Europe, Middle East & Africa / English
Change Country
CGETF1014-110 | TRANSITION NETWORKS

TRANSITION NETWORKS | CGETF1014-110 | Gigabit Ethernet Point System(tm) Slide-In-Module Media Converters 1000BASE-T (RJ45) [100 m/328 ft.] to 1000BASE-LX 1310 nm single-mode (SC) [10 km/6.2 miles]

  • Manufacturer # CGETF1014-110
  • Anixter #334202
Device: MEDIA CONVERTERS
Port 1 Device Technology: 100BASET
Port 2 Device Technology: 1000BASEFX
Features
  • AIS (Alarm Indication Signal)
  • Coax Line Build Out
  • Switch selectable for DS3/T3 or E3
  • Loopback - Coax and Fiber
  • LEDs for immediate visual status
  • Supports dual or single fiber
  • Supports multimode and single-mode fiber at a variety of distances
  • Supports CWDM SFPs
Specifications
  • Dimensions: Width: 3.25" [83 mm]
  • Depth: 4.7" [119 mm]
  • Height: 1.0" [25 mm]
  • Port One: (2) Coax (BNC)
  • Port Two: 1300nm multimode (SC) [2 km/1.2 mi.]
  • Power Consumption: 3.0 Watts
  • Status Leds: Power, Coax link status, coax loop-back status, AIS on coax link
  • Fiber link status, fiber loop-back status, AIS on fiber link
  • Environment: Operating Temperature 0 to 50C (32 to 122F) Humidity 5-95% non-condensing Storage Temperature -20 to 85C (-4 to 185F)
  • Data Rates: DS3/T3 = 44.7 Mbps
  • E3 = 34.4 Mbps
  • STS-1 = 51.8 Mbps
  • Fiber Connectors: SFP: LC connector Uses standard 100BASE-X/OC-3 SFP
  • Coax Connectors: 75 ohm coax TX Output: min: +2.5 dBm max: +9.1 dBm RX Output: min: -9.7dBm max: +10.5 dBm
Tech. Info & Standards

Tech Info and Standards: ANSI, ITU-TS, ETSI, AT&T, G.703, G.921 & G.955 Regulatory Compliance: CISPR/EN55022 Class A FCC Class A CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items