Select Country and Language Europe, Middle East & Africa / English
Change Country
CGK630UA | PANDUIT

PANDUIT | CGK630UA | Complete Grounding Kit, Installations on Cabinets With 42 RUs, Threaded #10-32 or M5 Rail Fasteners And Rail Depth Up To 30" (.75M)

  • Manufacturer # CGK630UA
  • Anixter #426205
Application: RACK/CABINET/ENCLOSURE
Component: GROUNDING KITS
Connection Type: MECHANICAL
Ground Rod Material: COPPERBONDED
Material Rating: COPPER
Description

Complete grounding kit for new installations on cabinets with 42 RUs, threaded #10-32 or M5 rail fasteners and rail depth up to 30" (.75M); includes one RGS13442A-4-1 cabinet grounding strip kit, two RGESD2A-1 ESD port kits, one RGRB19U grounding busbar kit and one CGJ630U front-to-back rail jumper kit

Features
  • Provides a dedicated ground system to maintain system performance and protect network equipment and personnel
  • Patent pending hardware incorporates paint piercing serrations to create a bond point between the cabinet rail, grounding strip, grounding busbar and lug; hardware never needs to be removed as new equipment is added
  • Innovative design requires no RUs on the front of the cabinet to allow for maximum cabinet density
  • Includes all components needed for a new cabinet grounding installation: cabinet grounding strip kit, two-hole electrostatic discharge (ESD) port kit, grounding busbar kit and front to back rail jumper kit
  • Optimized for installation on 19" cabinets that meet EIA-310-D with 42 RUs and cabinet rail depths up to 40"
  • Engineered to comply with US and International grounding requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items